Flatwork Ironer Truck, 1,000 lb Capac.

  • Mfr # G85-WXX-FOA-5UNN

  • Zoro # G412320922


product price:  $745.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Color
White
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G85-WXX-FOA-5UNN
Zoro #
G412320922
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
6 1/4 in

Details

Color
White
Load Capacity
1,000 lb
Item
Flatwork Ironer Truck
Includes
Spring Lift
Bushel Capacity
28.3 cu ft
Mobility Option
Mobile
Number of Compartments
1
Liner Style
Permanent
Cubic Yard Capacity
28.3 cu ft
Cubic Foot Capacity
28.3 cu ft
Base Material
Wood
Base Finish/Coating
Kiln Dried
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled
Liner Material
Vinyl
End Style
Open
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Number of Drain Holes
0
Caster Mounting Type
Plate
Liner Color
White
Caster Brake Type
No Brake Included
Includes Frame Bumpers
Without Frame Bumpers
Caster Frame Material
Steel
Caster Wheel Type
Standard
Collapsible
No
Quiet Performance Features
Polyurethane Casters
Truck Style
Standard

Description

Flatwork Ironer Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.