Housekeeping Cart, 41" H, 8" Caster

  • Mfr # G55-TNX-M2C-2NN

  • Zoro # G912320699


product price: $1,209.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lockable
No
Overall Width
22 in
Features
Constructed with Additional Strength and Support Making it Ideal for many Environments
Number of Shelves
2
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G55-TNX-M2C-2NN
Zoro #
G912320699
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Height
41 in
Overall Depth
55 in
Caster Diameter
8 in

Details

Lockable
No
Item
Housekeeping Cart
Features
Constructed with Additional Strength and Support Making it Ideal for many Environments
Number of Shelves
2
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel
Includes
(2) Bags
Shelf Configuration
(1) Top Tray, (2) Shelves
Number of Casters
4
Weight
102 lb
Frame Color
Beige
Frame Material
Vinyl
Includes Shelves
Yes
Nonmarking Casters
Yes
Includes Waste Container
No
Weight Capacity
1,000 lb
Includes Bins
No
Waste Container Capacity
30 gal
Lock Type
Non-Locking

Description

Housekeeping Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.