Housekeeping Cart, 47" H, 8" Caster

  • Mfr # G46-KKX-M3C-1DN

  • Zoro # G912320682


product price:  $1,819.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Lockable
No
Overall Width
22 in
Includes
Bag, Glass Rack, Vacuum Bar, Vacuum Bungee
Features
Constructed with Additional Strength and Support Making it Ideal for many Environments
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G46-KKX-M3C-1DN
Zoro #
G912320682
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Height
47 in
Overall Depth
46 in
Caster Diameter
8 in

Details

Lockable
No
Item
Housekeeping Cart
Includes
Bag, Glass Rack, Vacuum Bar, Vacuum Bungee
Features
Constructed with Additional Strength and Support Making it Ideal for many Environments
Number of Shelves
3
Shelf Configuration
(1) Top Tray, (3) Shelves
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyurethane
Frame Material
Vinyl
Frame Color
Black
Includes Shelves
Yes
Nonmarking Casters
Yes
Weight
136 lb
Number of Casters
4
Lock Type
Non-Locking
Waste Container Capacity
30 gal
Includes Waste Container
No
Weight Capacity
1,000 lb
Includes Bins
No

Description

Housekeeping Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.