Housekeeping Cart, 47" H, 8" Caster

  • Mfr # G55-TNX-M3C-2LN

  • Zoro # G612320685


product price:  $1,644.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Lockable
Yes
Overall Width
22 in
Includes
(2) Bags
Overall Depth
55 in
Caster Type
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G55-TNX-M3C-2LN
Zoro #
G612320685
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Depth
55 in
Overall Height
47 in
Caster Diameter
8 in

Details

Lockable
Yes
Item
Housekeeping Cart
Includes
(2) Bags
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyurethane
Features
Constructed with Additional Strength and Support Making it Ideal for many Environments
Shelf Configuration
(1) Top Tray, (3) Shelves
Number of Shelves
3
Includes Shelves
Yes
Nonmarking Casters
Yes
Weight
142 lb
Frame Color
Beige
Lock Type
Key Lock
Frame Material
Vinyl
Number of Casters
4
Includes Bins
No
Includes Waste Container
No
Weight Capacity
1,000 lb
Waste Container Capacity
30 gal

Description

Housekeeping Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.