Knock Down Basket Truck, 10 Bu, Canvas

  • Mfr # G10-CCX-KDA-3UNN

  • Zoro # G5628865


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-CCX-KDA-3UNN
Zoro #
G5628865
UPC #
843977671923
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Caster Dia.
3"
Container Height
25 in
Inside Length
36 in
Caster Wheel Dia.
3 in
Inside Height
25 in
Overall LxWxH
36 in x 26 in x 31 1/2 in
Inside Width
24 in

Details

Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
Load Capacity
600 lb
Item
Removable Canvas Liner Basket Truck
Handle Type
Soft Loop
Load Capacity - Hoppers and Cube Trucks
600 lb.
Liner Style
Removable
Cubic Foot Capacity
12.5 cu ft
Bushel Capacity
10 bu
Caster Configuration
(4) Swivel
Item - Basket Trucks
Knock Down Basket Truck
Container Material - Hoppers and Cube Trucks
Canvas
Optional Lid
10F472
Includes
Removable Liner
Color - Hoppers and Cube Trucks
White
Frame Material - Hoppers and Cube Trucks
Steel
Caster Type
(4) Swivel
Container Material
Canvas
Caster Material
Polyurethane
Frame Material
Steel
Volume Capacity
1/2 cu. yd.
Cubic Yard Capacity
0.46 cu yd
Number of Compartments
1
Mobility Option
Manual
Base Material
Wood
Liner Material
Canvas
Includes Frame Bumpers
Without Frame Bumpers
Number of Drain Holes
0
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
Liner Color
White
End Style
Closed
Base Finish/Coating
Powder Coated
Collapsible
No
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
Assembled/Unassembled
Unassembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Removable, Liner Color White, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 36 in, Inside Width 24 in, Inside Height 25 in, Overall Length 36 in, Overall Width 24 in, Overall Height 31 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.