Knock Down Basket Truck, 14 Bu, Canvas

  • Mfr # G14-CCX-KDA-3UNN

  • Zoro # G5754734


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-CCX-KDA-3UNN
Zoro #
G5754734
UPC #
843977674580
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Caster Dia.
3"
Container Height
27-1/2 in
Inside Width
28 in
Inside Height
27 1/2 in
Caster Wheel Dia.
3 in
Overall LxWxH
40 in x 28 in x 34 in
Inside Length
40 in

Details

Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
Load Capacity
600 lb
Item
Removable Canvas Liner Basket Truck
Handle Type
Soft Loop
Bushel Capacity
14 bu
Container Material - Hoppers and Cube Trucks
Canvas
Item - Basket Trucks
Knock Down Basket Truck
Frame Material - Hoppers and Cube Trucks
Steel
Optional Lid
10F474
Frame Material
Steel
Load Capacity - Hoppers and Cube Trucks
600 lb.
Cubic Foot Capacity
17.8 cu ft
Caster Material
Polyurethane
Color - Hoppers and Cube Trucks
White
Container Material
Canvas
Includes
Removable Liner
Liner Style
Removable
Volume Capacity
5/8 cu. yd.
Cubic Yard Capacity
0.64 cu yd
Caster Type
(4) Swivel
Caster Configuration
(4) Swivel
Mobility Option
Manual
Number of Compartments
1
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Powder Coated
End Style
Closed
Truck Style
Standard
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Base Material
Wood
Number of Drain Holes
0
Caster/Wheel Configuration
(4) Swivel
Liner Material
Canvas
Includes Frame Bumpers
Without Frame Bumpers
Quiet Performance Features
Polyurethane
Liner Color
White
Collapsible
No
Caster Mounting Type
Plate
Assembled/Unassembled
Unassembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.8 cu ft, Cubic Yard Capacity 0.64 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Removable, Liner Color White, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 40 in, Inside Width 28 in, Inside Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Overall Height 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.