Knock Down Truck, 14 bu, blue vinyl
Mfr # G14-BBX-KDA-3UNN
Zoro # G5441791
product price:Â $358.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G14-BBX-KDA-3UNN
Zoro #
G5441791
UPC #
843977674368
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Container Height
27-1/2 in
Caster Dia.
3"
Inside Width
28 in
Inside Length
40 in
Inside Height
27 1/2 in
Overall LxWxH
40 in x 28 in x 34 in
Caster Wheel Dia.
3 in
Description
Basket Truck, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.8 cu ft, Cubic Yard Capacity 0.64 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Blue, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 40 in, Inside Width 28 in, Inside Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Overall Height 34 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.