Zoro Homepage

Mail Truck, Gray, Polyurethane

  • Mfr # G23-GRX-TMC-4UNN

  • Zoro # G112320468


product price: $567.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Color
Gray
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G23-GRX-TMC-4UNN
Zoro #
G112320468
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
4 in

Details

Color
Gray
Load Capacity
800 lb
Item
Mail Truck
Cubic Foot Capacity
26.5 cu ft
Cubic Yard Capacity
26.5 cu ft
Mobility Option
Manual
Container Material
Polyethylene
Container Legend
Trash Only
Bushel Capacity
26.5 cu ft
Frame Material
Steel
Caster Brake Type
No Brake Included
Cube Truck Type
Standard
Lid/Cover Type
No Lid/Cover
Number of Drain Holes
0
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Corner

Description

Mail Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.