Mat Cart, 40" L, 63" H, Black

  • Mfr # G40-BKH-F2A-5UNN

  • Zoro # G912320903


product price:  $1,430.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 in
Overall Length
40 in
Overall Width
32 in
Material
Powder Coated Steel
Handle Type
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G40-BKH-F2A-5UNN
Zoro #
G912320903
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63 in
Overall Length
40 in
Overall Width
32 in
Caster Wheel Dia.
5 in
Adjustable Height Range
5 in Increments
Caster Wheel Width
2 in
Compartment Width
14 1/2 in
Compartment Height
17 5/8 in
Caster Mounting Plate Size
2-3/8"x3-5/8"
Shelf Length
40 in
Top Shelf Height
46 1/2 in
Compartment Length
40 in
Shelf Width
14 1/2 in
Caster Mounting Height
6 1/8 in

Details

Material
Powder Coated Steel
Item
Mat Cart
Handle Type
No Handle
Number of Shelves
6
Includes
Work Ticket Holder
Load Capacity
1,000 lb
Finish
Powder Coated Steel
Color
Black
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner Mount
Caster Wheel/Tread Material
Polyurethane
Distance Between Top and Middle Shelf
17 7/8 in
Assembled/Unassembled
Assembled
Caster Outside Bolt Hole Spacing
3 1/4 in
Caster Frame Material
Steel
Caster Wheel Tread Pattern
Smooth
Number of Outlets
0
Capacity per Shelf
150 lb
Adjustable Increments
5 in
Distance Between Shelves
17 7/8 in
Includes Electrical Outlets
No
Gauge
18 ga
Shelf Adjustability
Adjustable
Power Indicator
No
Platform Surface
1/4" Grooved Plastic Sheet
Caster Brake Type
No Brake Included
Caster Inside Bolt Hole Spacing
2 1/4 in
Caster Core Material
Polyurethane
Caster Mounting Type
Plate
Number of Compartments
6
Distance Between Middle and Bottom Shelf
17 7/8 in
Method of Construction
Bolted & Riveted
Caster Wheel Type
Polyurethane

Description

Mat Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.