Zoro Homepage

Mesh Cover, 61" H, 48" L, Green

  • Mfr # G48-EEX-BGN

  • Zoro # G012319494


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Length
48 in
Overall Width
28 in
Material
Mesh
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G48-EEX-BGN
Zoro #
G012319494
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
61 in
Overall Length
48 in
Overall Width
28 in

Details

Material
Mesh
Color
Green
Item
Mesh Cover
Compatible Manufacturer Part Number
G48-GNX-BPA-6UNN, G48-GNX-BPC-6UNN, G48-GNX-TAA-6UNN, G48-GNX-TAC-6UNN

Description

Bulk,Mesh Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.