Zoro Homepage

Mesh Flap, 32 1/2" H, 32" L, Blue

  • Mfr # G48-BBX-BGF

  • Zoro # G512319505


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 1/2 in
Overall Length
32 in
Overall Width
32 1/2 in
Material
Mesh
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G48-BBX-BGF
Zoro #
G512319505
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
32 in
Overall Width
32 1/2 in

Details

Material
Mesh
Color
Blue
Item
Mesh Flap
Compatible Manufacturer Part Number
G48-BLX-BPA-6UNN, G48-BLX-BPC-6UNN, G48-BLX-TAA-6UNN, G48-BLX-TAC-6UNN

Description

Bulk,Mesh Flap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.