Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Flap, 50" H, 48" L, Green

  • Mfr # G49-EEX-BGF

  • Zoro # G312319491


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Height
50 in
Overall Length
48 in
Overall Width
50 in
Material
Mesh
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G49-EEX-BGF
Zoro #
G312319491
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
50 in
Overall Length
48 in
Overall Width
50 in

Details

Material
Mesh
Color
Green
Item
Mesh Flap
Compatible Manufacturer Part Number
G48-GNX-BFA-6UNN, G48-GNX-BFC-6UNN, G48-GNX-TPA-6UNN, G48-GNX-TPC-6UNN

Description

Bulk,Mesh Flap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.