Nylon Cover, 50 1/2" L, 47" H, Navy Blue

  • Mfr # G36-VV1-BNN

  • Zoro # G512319482


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 in
Overall Length
50 1/2 in
Overall Width
28 in
Material
Nylon
Color
Navy Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36-VV1-BNN
Zoro #
G512319482
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47 in
Overall Length
50 1/2 in
Overall Width
28 in
Fits Truck Size (Cu.-Ft.)
36 bu

Details

Material
Nylon
Color
Navy Blue
Item
Nylon Cover
Closure
Zipper
Container Lid Material
Nylon
For Truck Type
Bulk Poly Truck
Includes
Cover Only
For Use With Mfr. Model Number
G36-BKX-BFA-6UNN, G36-BKX-BFC-6UNN, G36-BLX-BFC-6UNN, G36-GNX-BFA-6UNN, G36-GNX-BFC-6UNN, G36-GRG-BFA-6UNN, G36-GRG-BFC-6UNN, G36-GRX-BFA-6UNN, G36-GRX-BFC-6UNN, G36-RDX-BFA-6UNN, G36-RDX-BFC-6UNN, G36-WHX-BFA-6UNN, G36-WHX-BFC-6UNN, G48-BKX-BFC-6UNN
Compatible Manufacturer Part Number
G36-BKX-BFA-6UNN, G36-BKX-BFC-6UNN, G36-BLX-BFC-6UNN, G36-GNX-BFA-6UNN, G36-GNX-BFC-6UNN, G36-GRG-BFA-6UNN, G36-GRG-BFC-6UNN, G36-GRX-BFA-6UNN, G36-GRX-BFC-6UNN, G36-RDX-BFA-6UNN, G36-RDX-BFC-6UNN, G36-WHX-BFA-6UNN, G36-WHX-BFC-6UNN, G48-BKX-BFC-6UNN

Description

Bulk,Nylon Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.