Nylon Cover, 50 1/2" L, 61" H, Black

  • Mfr # G49-KK1-BNN

  • Zoro # G412319506


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Length
50 1/2 in
Overall Width
28 in
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G49-KK1-BNN
Zoro #
G412319506
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
61 in
Overall Length
50 1/2 in
Overall Width
28 in
Fits Truck Size (Cu.-Ft.)
48 cu ft

Details

Material
Nylon
Color
Black
Item
Nylon Cover
Closure
Zipper
Container Lid Material
Nylon
For Truck Type
Bulk Poly Truck
For Use With Mfr. Model Number
G48-BKX-BFA-6UNN, G48-BKX-BFC-6UNN, G48-BLX-BFA-6UNN, G48-BLX-BFC-6UNN, G48-GNX-BFA-6UNN, G48-GNX-BFC-6UNN, G48-GRG-BFA-6UNN, G48-GRG-BFC-6UNN, G48-GRX-BFA-6UNN, G48-GRX-BFC-6UNN, G48-ORX-BFA-6UNN, G48-ORX-BFC-6UNN, G48-RDX-BFA-6UNN, G48-RDX-BFC-6UNN, G48-WHX-BFA-6UNN, G48-WHX-BFC-6UNN, G48-YLX-BFA-6UNN, G48-YLX-BFC-6UNN
Includes
Cover Only
Compatible Manufacturer Part Number

Description

Bulk,Nylon Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.