Open End Flatwork Truck, 85", yellow

  • Mfr # G85-YXX-FOA-5UNN

  • Zoro # G3084462


product price:  $855.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G85-YXX-FOA-5UNN
Zoro #
G3084462
UPC #
843977681915
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Caster Dia.
5"
Container Height
24 in
Caster Wheel Dia.
5 in
Inside Length
85 in
Inside Width
24 in
Overall LxWxH
85 in x 25 in x 32 in
Inside Height
24 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
Yellow
Load Capacity
600 lb
Item
Easy-Access Permanent Vinyl Liner Basket Trucks
Handle Type
Soft Loop
Volume Capacity
1 cu. yd.
Caster Material
Polyurethane
Includes
Spring Lift
Cubic Foot Capacity
28.3 cu ft
Caster Configuration
(4) Swivel
Item - Basket Trucks
Open End Flatwork Ironer Truck
Caster Type
(4) Swivel
Load Capacity - Hoppers and Cube Trucks
600 lb.
Container Material - Hoppers and Cube Trucks
Vinyl
Cubic Yard Capacity
0.98 cu yd
Container Material
Vinyl
Color - Hoppers and Cube Trucks
Yellow
Frame Material
Steel
Bushel Capacity
21.2 bu
Frame Material - Hoppers and Cube Trucks
Steel
Liner Style
Permanent
Mobility Option
Manual
Number of Compartments
1
Caster Brake Type
No Brake Included
Base Material
Wood
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
End Style
Open
Caster Wheel Type
Standard
Liner Color
Yellow
Liner Material
Vinyl
Number of Drain Holes
0
Caster/Wheel Configuration
(4) Swivel
Includes Frame Bumpers
Without Frame Bumpers
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 21.2 bu, Cubic Foot Capacity 28.3 cu ft, Cubic Yard Capacity 0.98 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 85 in, Inside Width 24 in, Inside Height 24 in, Overall Length 85 in, Overall Width 24 in, Overall Height 32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.