Perm Liner Truck, 12 bu, white vinyl
Mfr # G12-WWW-PMA-3UNN
Zoro # G5436462
product price:Â $257.99
/eaKey Features
Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G12-WWW-PMA-3UNN
Zoro #
G5436462
UPC #
843977674085
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Dia.
3"
Container Height
27-1/2 in
Caster Wheel Dia.
3 in
Inside Width
26 in
Inside Height
27 1/2 in
Overall LxWxH
36 in x 26 in x 34 in
Inside Length
36 in
Description
Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color White, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 36 in, Inside Width 26 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.