Perm Liner Truck, 14 bu, red vinyl

  • Mfr # G14-RRW-PMA-3UNN

  • Zoro # G5441755


product price:  $343.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G14-RRW-PMA-3UNN
Zoro #
G5441755
UPC #
843977675174
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Container Height
27-1/2 in
Caster Dia.
3"
Overall LxWxH
40 in x 28 in x 34 in
Inside Length
40 in
Caster Wheel Dia.
3 in
Inside Height
27 1/2 in
Inside Width
28 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
Red
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Item - Basket Trucks
Basket Truck
Caster Type
(4) Swivel
Caster Configuration
(4) Swivel
Frame Material
Steel
Color - Hoppers and Cube Trucks
Red
Optional Lid
10F474
Load Capacity - Hoppers and Cube Trucks
600 lb.
Includes
Wood Base
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
Vinyl
Bushel Capacity
14 bu
Liner Style
Permanent
Cubic Foot Capacity
17.8 cu ft
Cubic Yard Capacity
0.64 cu yd
Volume Capacity
5/8 cu. yd.
Caster Material
Polyurethane
Container Material
Vinyl
Number of Compartments
1
Mobility Option
Manual
Caster/Wheel Mounting Location
Standard
Liner Color
Red
Liner Material
Vinyl
Caster Wheel Type
Standard
Collapsible
No
Base Material
Wood
Includes Frame Bumpers
Without Frame Bumpers
Number of Drain Holes
0
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Caster Mounting Type
Plate
Truck Style
Standard
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.8 cu ft, Cubic Yard Capacity 0.64 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 40 in, Inside Width 28 in, Inside Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Overall Height 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.