Perm Liner Truck, 20 bu, green vinyl

  • Mfr # G20-EEW-PMA-3UNN

  • Zoro # G9845281


product price:  $429.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-EEW-PMA-3UNN
Zoro #
G9845281
UPC #
843977679172
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Dia.
3"
Container Height
30 in
Inside Width
32 in
Caster Wheel Dia.
3 in
Inside Length
48 in
Inside Height
30 in
Overall LxWxH
48 in x 38 in x 36 1/2 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
Green
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Frame Material
Steel
Includes
Wood Base
Color - Hoppers and Cube Trucks
Green
Container Material - Hoppers and Cube Trucks
Vinyl
Optional Lid
9TZN4
Cubic Yard Capacity
0.92 cu yd
Caster Configuration
(4) Swivel
Item - Basket Trucks
Basket Truck
Cubic Foot Capacity
26.7 cu ft
Container Material
Vinyl
Frame Material - Hoppers and Cube Trucks
Steel
Caster Material
Polyurethane
Bushel Capacity
20 bu
Caster Type
(4) Swivel
Load Capacity - Hoppers and Cube Trucks
600 lb.
Volume Capacity
1 cu. yd.
Liner Style
Permanent
Mobility Option
Manual
Number of Compartments
1
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Base Material
Wood
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Includes Frame Bumpers
Without Frame Bumpers
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Collapsible
No
Truck Style
Standard
End Style
Closed
Liner Color
Green
Number of Drain Holes
0
Assembled/Unassembled
Assembled

Description

Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 26.7 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Green, Base Material Wood, Inside Length 48 in, Inside Width 32 in, Inside Height 30 in, Overall Length 48 in, Overall Width 32 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.