Zoro Homepage

Poly Hinged Lid, 10 Bu, Gray

  • Mfr # G10-GRX-LDN

  • Zoro # G3656231


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 in
Overall Width
28 in
Standards
FDA Compliant Resin
Material
HDPE
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-GRX-LDN
Zoro #
G3656231
UPC #
843977106111
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
28 in
Overall Height
5 in
Fits Container Size
10 Bushel
Fits Truck Size (Cu.-Ft.)
12.5 cu ft
Fits Truck Size (Cu.-Yd.)
0.5 cu yd
Overall LxWxH
40 in x 28 in x 5 in

Details

Standards
FDA Compliant Resin
Material
HDPE
Color
Gray
Item
Hinged Lid for Tilt & Cube Trucks
Color - Hoppers and Cube Trucks
Gray
Item - Cart and Truck Lids
Cube Truck Lid
Container Lid Material
HDPE
Container Lid Type
Hinged
Lid Type
Hinged
Includes
Lid Only
For Truck Type
Cube Trucks
Features
Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Closure
Resting Lid

Description

Hinged Lid for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 12.5 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series Poly Hinged Lid, Lid/Cover Material HDPE, Overall Height 5 in, Overall Length 40 in, Overall Width 28 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.