Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Liner, 44" L, Black

  • Mfr # G14-BKX-PLN

  • Zoro # G512320389


product price: $331.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
27 1/2 in
Overall Length
44 in
Overall Width
32 in
Material
Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-BKX-PLN
Zoro #
G512320389
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 1/2 in
Overall Length
44 in
Overall Width
32 in
Container Height
27 1/2 in

Details

Material
Polyethylene
Color
Black
Item
Poly Liner
For Use With
Poly Trucks
Cubic Foot Capacity
17 cu ft
Bushel Capacity
14 bu

Description

Poly Liner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.