Zoro Homepage

Poly Liner, 44" L, Green

  • Mfr # G16-GNX-PLN

  • Zoro # G512320297


product price: $371.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Length
44 in
Overall Width
32 in
Material
Polyethylene
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-GNX-PLN
Zoro #
G512320297
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
44 in
Overall Width
32 in
Container Height
30 in

Details

Material
Polyethylene
Color
Green
Item
Poly Liner
For Use With
Poly Trucks
Cubic Foot Capacity
18.6 cu ft
Bushel Capacity
16 bu

Description

Poly Liner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.