
Poly Liner Wood Base Truck, 38" L, Blue
Mfr # G08-BLX-PFA-4UNN
Zoro # G512320600
product price:Â $271.99
/eaKey Features
Overall Height
30 1/2 in
Overall Length
38 in
Overall Width
26 in
Color
Blue
Load Capacity
1,000 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G08-BLX-PFA-4UNN
Zoro #
G512320600
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 1/2 in
Overall Length
38 in
Overall Width
26 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Description
Poly Liner,Wood Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.