Poly Liner Wood Base Truck, 40" L, Blue

  • Mfr # G10-BLX-PFA-4UNN

  • Zoro # G512320624


product price:  $286.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Blue
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-BLX-PFA-4UNN
Zoro #
G512320624
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in
Caster Mounting Plate Size
2.38 in x 3.63 in

Details

Color
Blue
Load Capacity
1,000 lb
Item
Poly Liner Wood Base Truck
Cubic Foot Capacity
11.9 cu ft
Bushel Capacity
10 bu
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Frame Material
Steel Wire Frame/Kiln-Dried Harwood Base
Caster Frame Material
Coated Steel
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Caster Wheel Type
Standard
Optional Lid
G10-BBX-CPN, G10-BBX-NCN, G10-KKX-CPN, G10-KKX-NCN, G10-KKX-VCN, G10-WWX-CPN, G10-WWX-NCN
Number of Drain Holes
0
Lid/Cover Type
No Lid/Cover
Cube Truck Type
Standard
Caster Brake Type
No Brake Included
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Container Material
LDPE Polyethylene
Container Legend
None
Caster Mounting Type
Plate

Description

Poly Liner,Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.