Poly Liner Wood Base Truck, 40" L, Blue

  • Mfr # G12-BLX-PFA-4UNN

  • Zoro # G112320581


product price:  $286.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
30 in
Color
Blue
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-BLX-PFA-4UNN
Zoro #
G112320581
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
30 in
Caster Wheel Dia.
4 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in

Details

Color
Blue
Load Capacity
1,000 lb
Item
Poly Liner Wood Base Truck
Cubic Foot Capacity
14.2 cu ft
Bushel Capacity
12 bu
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Frame Material
Steel Wire Frame/Kiln-Dried Harwood Base
Mobility Option
Manual
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Optional Lid
G12-BBX-CPN, G12-BBX-NCN, G12-BBX-VCN, G12-KKX-CPN, G12-KKX-NCN, G12-WWX-CPN, G12-WWX-NCN
Container Material
LDPE Polyethylene
Lid/Cover Type
No Lid/Cover
Container Legend
None
Caster Wheel Type
Standard
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Caster Frame Material
Coated Steel
Number of Drain Holes
0
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Cube Truck Type
Standard

Description

Poly Liner,Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.