Poly Liner Wood Base Truck, 40" L

  • Mfr # G10-GRG-PFA-4UNN

  • Zoro # G512320631


product price:  $331.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Granite Gray
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-GRG-PFA-4UNN
Zoro #
G512320631
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Caster Wheel Width
1 13/50 in

Details

Color
Granite Gray
Load Capacity
1,000 lb
Item
Poly Liner Wood Base Truck
Cubic Foot Capacity
11.9 cu ft
Bushel Capacity
10 bu
Caster/Wheel Configuration
(4) Swivel
Mobility Option
Manual
Frame Material
Steel Wire Frame/Kiln-Dried Harwood Base
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Cube Truck Type
Standard
Caster Frame Material
Coated Steel
Caster Wheel Type
Standard
Lid/Cover Type
No Lid/Cover
Container Material
LDPE Polyethylene
Optional Lid
G10-BBX-CPN, G10-BBX-NCN, G10-GGX-VCN, G10-KKX-CPN, G10-KKX-NCN, G10-WWX-CPN, G10-WWX-NCN
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Container Legend
None
Number of Drain Holes
0
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in

Description

Poly Liner,Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.