Poly Liner Wood Base Truck, 46" L, Blue

  • Mfr # G18-BLX-PFA-4UNN

  • Zoro # G212320573


product price: $351.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 1/2 in
Overall Length
46 in
Overall Width
34 in
Color
Blue
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18-BLX-PFA-4UNN
Zoro #
G212320573
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
46 in
Overall Width
34 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in
Caster Mounting Plate Size
2.38 in x 3.63 in

Details

Color
Blue
Load Capacity
1,000 lb
Item
Poly Liner Wood Base Truck
Cubic Foot Capacity
24 cu ft
Bushel Capacity
18 bu
Frame Material
Steel Wire Frame/Kiln-Dried Harwood Base
Caster/Wheel Mounting Location
Corner
Mobility Option
Manual
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Optional Lid
G18-BBX-CPN, G18-BBX-NCN, G18-BBX-VCN, G18-KKX-CPN, G18-KKX-NCN, G18-WWX-CPN, G18-WWX-NCN
Caster Mounting Type
Plate
Cube Truck Type
Standard
Lid/Cover Type
No Lid/Cover
Caster Wheel Type
Standard
Container Legend
None
Caster Frame Material
Coated Steel
Number of Drain Holes
0
Container Material
LDPE Polyethylene
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in

Description

Poly Liner,Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.