Zoro Homepage

Poly Spring Lift, 37 1/2" L, 25" W, White

  • Mfr # G18-WWX-LPN

  • Zoro # G912320668


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37 1/2 in
Overall Width
25 in
Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
White
Load Capacity
23 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18-WWX-LPN
Zoro #
G912320668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37 1/2 in
Overall Width
25 in
For Bushel Size
18 bu

Details

Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
White
Load Capacity
23 lb
Item
Poly Spring Lift
For Use With
824DC9, 824GH6
Includes
Hardware, Platform and Springs
Product Type
Spring Lift
Platform Base Material
Steel Wire
Platform Cover Material
Vinyl
Compatible Manufacturer Model Number
G18-WHX-PGA-4UNN, G18-WHX-PTA-4UNN
For Truck Type
Poly Truck

Description

Poly Spring Lift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.