Zoro Homepage

Poly Spring Lift, 42 1/2" L, 26" W, Blue

  • Mfr # G20-BBX-LPN

  • Zoro # G112320673


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
42 1/2 in
Overall Width
26 in
Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Blue
Load Capacity
23 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-BBX-LPN
Zoro #
G112320673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 1/2 in
Overall Width
26 in
For Bushel Size
20 bu

Details

Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Blue
Load Capacity
23 lb
Item
Poly Spring Lift
For Use With
1MDR4, 22E941, 824DD1, 824GH9
Includes
Hardware, Platform and Springs
Product Type
Spring Lift
Platform Cover Material
Vinyl
Compatible Manufacturer Model Number
G20-BLX-PGA-4UNN, G20-BLX-PGC-4UNN, G20-BLX-PTA-4UNN, G20-BLX-PTC-4UNN
Platform Base Material
Steel Wire
For Truck Type
Poly Truck

Description

Poly Spring Lift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.