Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Spring Lift Kit, 20 Bu, Blue

  • Mfr # G20-BBX-PSN

  • Zoro # G3391044


product price: $188.46
/ea
Free Shipping & Returns

Key Features

Overall Height
5/8 in
Overall Length
42 1/2 in
Overall Width
26 in
Material
Steel Wire Platform with Vinyl Cover
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-BBX-PSN
Zoro #
G3391044
UPC #
843977678939
Country of Origin
United States

Dimensions

Overall Height
5/8 in
Overall Length
42 1/2 in
Overall Width
26 in
For Bushel Size
20 bu
Overall LxWxH
42 1/2 in x 26 in x 5/8 in
Attachment Clip Opening Width
2 3/4 in

Details

Material
Steel Wire Platform with Vinyl Cover
Color
Blue
Load Capacity
150 lb
Item
Spring Lift Kit for Cube Truck
Includes
Hardware, Platform and Springs
For Use With
10F470, 1MDR4, 22E941, 22E946, 35LF50, 35LF51, 35LF52
Color - Hoppers and Cube Trucks
Blue
Item - Spring Lift Kits
Cube Truck Spring Lift Kit
Load Capacity - Hoppers and Cube Trucks
150 lb.
Platform Cover Material
Vinyl
For Truck Type
Cube Truck
Platform Base Material
Steel Wire

Description

Spring Lift Kit for Cube Truck, Load Capacity 150 lb, Overall Length 42 1/2 in, Overall Width 26 in, Overall Height 5/8 in, Color Blue, For Use With 10F470, 1MDR4, 22E941, 22E946, 35LF50, 35LF51, 35LF52, Includes Hardware, Platform and Springs, Material Steel Wire Platform with Vinyl Cover, Attachment Clip Opening Width 2 3/4 in, For Bushel Size 20 bu, For Truck Type Cube Truck, Platform Base Material Steel Wire, Platform Cover Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.