Poly Truck, 38 in, 26 in, Black, 600 lb
- Mfr # G08-BKX-EPA-3UNN
- Zoro # G801942070
product price:Â
$
362.99
/ea
Key Features
Overall Height
38 3/4 in
Overall Length
38 in
Overall Width
26 in
Color
Black
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 38 3/4 in
- Overall Length
- 38 in
- Overall Width
- 26 in
- Caster Wheel Dia.
- 3 in
- Caster Width
- 1 1/4 in
- Overall LxWxH
- 38 in x 26 in x 38 3/4 in
- Caster Wheel Width
- 1 1/4 in
- Wire Rope Length
- 38 in
- Length
- 38 in
Description
Poly Truck, Cubic Foot Capacity 9.4 cu ft, Load Capacity 600 lb, Bushel Capacity 8 bu, Overall Length 38 in, Overall Height 38 3/4 in, Overall Width 26 in, Material Properties Heat Resistant to 135 degrees, Overall LxWxH 38 in x 26 in x 38 3/4 in, Color Black, Container Material LDPE, Cube Truck Type Elevated, Includes Polyethylene Tub, Stem Casters, Standards FDA Compliant Resin, Optional Lid R08-BKX-LDN, Cubic Yard Capacity 0.348 cu yd, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.