Poly Truck Bumper, 6 BU, Black
- Mfr # G06-KKX-PBP
- Zoro # G812320669
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Overall Length
34 in
Overall Width
24 in
Material
Ballistic Nylon, Neoprene
Color
Black
For Use With
All Basket Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G06-KKX-PBP
- Zoro #
- G812320669
- UPC #
- -
- Country of Origin
- United States
- Material
- Ballistic Nylon, Neoprene
- Color
- Black
- Item
- Basket Truck Bumper
- For Use With
- All Basket Trucks
- Shell Material
- Ballistic Nylon, Neoprene
- Wire Color
- Black
- Compatible Product Type
- All Basket Trucks
Dimensions
- Overall Length
- 34 in
- Overall Width
- 24 in
- Wire Rope Length
- 34 in
- Length
- 34 in
Description
Poly Bumper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.