Poly Truck Metal Base, 34" L, White

  • Mfr # G06-WHX-PGC-4UNN

  • Zoro # G712319565


product price:  $382.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
34 in
Overall Width
24 in
Color
White
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-WHX-PGC-4UNN
Zoro #
G712319565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34 in
Overall Width
24 in
Caster Wheel Width
1 13/50 in
Overall Height
26 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Mounting Plate Size
2.38 in x 3.63 in

Details

Item
Poly Truck Metal Base
Color
White
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Bushel Capacity
6 bu
Caster/Wheel Mounting Location
Corner
Cubic Foot Capacity
6.7 cu ft
Caster Mounting Type
Plate
Container Legend
None
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Number of Drain Holes
0
Optional Lid
G06-BBX-CPN, G06-BBX-NCN, G06-KKX-CPN, G06-KKX-NCN, G06-WWX-CPN, G06-WWX-NCN, G06-WWX-VCN
Frame Material
Galvanized Steel Base
Caster Frame Material
Coated Steel
Cube Truck Type
Standard
Lid/Cover Type
No Lid/Cover
Container Material
LDPE Polyethylene
Caster Brake Type
No Brake Included
Mobility Option
Manual
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in

Description

Poly Truck Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.