
Poly Truck Metal Base, 38" L, Black
Mfr # G08-BKX-PGC-4UNN
Zoro # G112319608
product price:Â $407.99
/eaKey Features
Overall Length
38 in
Overall Width
26 in
Color
Black
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G08-BKX-PGC-4UNN
Zoro #
G112319608
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 in
Overall Width
26 in
Caster Wheel Width
1 13/50 in
Overall Height
28 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Description
Poly Truck Metal Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.