Poly Truck Metal Base, 40" L, Red

  • Mfr # G10-RDX-PGC-4UNN

  • Zoro # G312319576


product price: $424.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
40 in
Overall Width
28 in
Color
Red
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-RDX-PGC-4UNN
Zoro #
G312319576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
28 in
Caster Wheel Width
1 13/50 in
Overall Height
30 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Mounting Plate Size
2.38 in x 3.63 in

Details

Item
Poly Truck Metal Base
Color
Red
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Bushel Capacity
10 bu
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Cubic Foot Capacity
11.9 cu ft
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Caster Frame Material
Coated Steel
Mobility Option
Manual
Number of Drain Holes
0
Optional Lid
G10-BBX-CPN, G10-BBX-NCN, G10-KKX-CPN, G10-KKX-NCN, G10-RRX-VCN, G10-WWX-CPN, G10-WWX-NCN
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Lid/Cover Type
No Lid/Cover
Cube Truck Type
Standard
Caster Brake Type
No Brake Included
Container Legend
None
Container Material
LDPE Polyethylene
Caster Mounting Type
Plate
Frame Material
Galvanized Steel Base

Description

Poly Truck Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.