Poly Truck Metal Base, 40" L, Red

  • Mfr # G12-RDX-PGC-4UNN

  • Zoro # G212319621


product price: $481.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
40 in
Overall Width
30 in
Color
Red
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-RDX-PGC-4UNN
Zoro #
G212319621
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
30 in
Caster Wheel Width
1 13/50 in
Overall Height
33 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Mounting Plate Size
2.38 in x 3.63 in

Details

Item
Poly Truck Metal Base
Color
Red
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Bushel Capacity
12 bu
Caster/Wheel Mounting Location
Corner
Cubic Foot Capacity
14.2 cu ft
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Mobility Option
Manual
Frame Material
Galvanized Steel Base
Caster Frame Material
Coated Steel
Container Legend
None
Lid/Cover Type
No Lid/Cover
Number of Drain Holes
0
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Caster Brake Type
No Brake Included
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Cube Truck Type
Standard
Container Material
LDPE Polyethylene
Caster Mounting Type
Plate
Optional Lid
G12-BBX-CPN, G12-BBX-NCN, G12-KKX-CPN, G12-KKX-NCN, G12-RRX-VCN, G12-WWX-CPN, G12-WWX-NCN

Description

Poly Truck Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.