Poly Truck Metal Base, 44" L, Black

  • Mfr # G16-BKX-PGC-4UNN

  • Zoro # G912319563


product price: $522.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
44 in
Overall Width
32 in
Color
Black
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-BKX-PGC-4UNN
Zoro #
G912319563
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
32 in
Caster Wheel Width
1 13/50 in
Overall Height
35 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Caster Mounting Height
5 9/100 in

Details

Item
Poly Truck Metal Base
Color
Black
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Caster/Wheel Mounting Location
Corner
Cubic Foot Capacity
18.6 cu ft
Caster Wheel/Tread Material
Polyurethane
Bushel Capacity
16 bu
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Container Material
LDPE Polyethylene
Frame Material
Galvanized Steel Base
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Cube Truck Type
Standard
Lid/Cover Type
No Lid/Cover
Optional Lid
G16-BBX-CPN, G16-BBX-NCN, G16-KKX-CPN, G16-KKX-NCN, G16-KKX-VCN, G16-WWX-CPN, G16-WWX-NCN
Container Legend
None
Number of Drain Holes
0
Caster Frame Material
Coated Steel
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Mobility Option
Manual

Description

Poly Truck Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.