Poly Truck Metal Base, 44" L, Granite Gray

  • Mfr # G14-GRG-PGA-4UNN

  • Zoro # G212319669


product price:  $554.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
44 in
Overall Width
32 in
Color
Granite Gray
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-GRG-PGA-4UNN
Zoro #
G212319669
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
32 in
Caster Wheel Width
1 13/50 in
Overall Height
33 in
Caster Wheel Dia.
4 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Caster Mounting Height
5 9/100 in

Details

Item
Poly Truck Metal Base
Color
Granite Gray
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Mobility Option
Manual
Cubic Foot Capacity
17 cu ft
Caster/Wheel Configuration
(4) Swivel
Bushel Capacity
14 bu
Container Material
LDPE Polyethylene
Container Legend
None
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Caster Brake Type
No Brake Included
Frame Material
Galvanized Steel Base
Optional Lid
G14-BBX-CPN, G14-BBX-NCN, G14-GGX-VCN, G14-KKX-CPN, G14-KKX-NCN, G14-WWX-CPN, G14-WWX-NCN
Number of Drain Holes
0
Lid/Cover Type
No Lid/Cover
Cube Truck Type
Standard
Caster Frame Material
Coated Steel
Caster Mounting Type
Plate

Description

Poly Truck Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.