Poly Truck Metal Base, 44" L, White

  • Mfr # G14-WHX-PGC-4UNN

  • Zoro # G412319605


product price:  $503.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
44 in
Overall Width
32 in
Color
White
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-WHX-PGC-4UNN
Zoro #
G412319605
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
32 in
Caster Wheel Width
1 13/50 in
Overall Height
33 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Mounting Plate Size
2.38 in x 3.63 in

Details

Item
Poly Truck Metal Base
Color
White
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Bushel Capacity
14 bu
Cubic Foot Capacity
17 cu ft
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Mobility Option
Manual
Container Legend
None
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Caster Frame Material
Coated Steel
Cube Truck Type
Standard
Caster Mounting Type
Plate
Optional Lid
G14-BBX-CPN, G14-BBX-NCN, G14-KKX-CPN, G14-KKX-NCN, G14-WWX-CPN, G14-WWX-NCN, G14-WWX-VCN
Container Material
LDPE Polyethylene
Frame Material
Galvanized Steel Base
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Lid/Cover Type
No Lid/Cover

Description

Poly Truck Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.