Poly Truck Metal Base, 44" L, Yellow

  • Mfr # G14-YLX-PGC-4UNN

  • Zoro # G012319616


product price:  $503.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
44 in
Overall Width
32 in
Color
Yellow
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-YLX-PGC-4UNN
Zoro #
G012319616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
32 in
Caster Wheel Width
1 13/50 in
Overall Height
33 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Mounting Plate Size
2.38 in x 3.63 in

Details

Item
Poly Truck Metal Base
Color
Yellow
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Bushel Capacity
14 bu
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Cubic Foot Capacity
17 cu ft
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Frame Material
Galvanized Steel Base
Container Legend
None
Mobility Option
Manual
Cube Truck Type
Standard
Caster Frame Material
Coated Steel
Lid/Cover Type
No Lid/Cover
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Container Material
LDPE Polyethylene
Optional Lid
G14-BBX-CPN, G14-BBX-NCN, G14-KKX-CPN, G14-KKX-NCN, G14-WWX-CPN, G14-WWX-NCN, G14-YYX-VCN

Description

Poly Truck Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.