Poly Truck Metal Base, 44" L, Yellow

  • Mfr # G16-YLX-PGC-4UNN

  • Zoro # G512319727


product price:  $522.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
44 in
Overall Width
32 in
Color
Yellow
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-YLX-PGC-4UNN
Zoro #
G512319727
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
32 in
Caster Wheel Width
1 13/50 in
Overall Height
35 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Mounting Plate Size
2.38 in x 3.63 in

Details

Item
Poly Truck Metal Base
Color
Yellow
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Cubic Foot Capacity
18.6 cu ft
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Bushel Capacity
16 bu
Caster Frame Material
Coated Steel
Mobility Option
Manual
Caster Mounting Type
Plate
Cube Truck Type
Standard
Container Legend
None
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Number of Drain Holes
0
Lid/Cover Type
No Lid/Cover
Caster Brake Type
No Brake Included
Container Material
LDPE Polyethylene
Optional Lid
G16-BBX-CPN, G16-BBX-NCN, G16-KKX-CPN, G16-KKX-NCN, G16-WWX-CPN, G16-WWX-NCN, G16-YYX-VCN
Frame Material
Galvanized Steel Base
Caster Mounting Plate Bolt Hole Pattern
Corner Mount

Description

Poly Truck Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.