Poly Truck Metal Base, 52" L, Green

  • Mfr # G20-GNX-PGC-4UNN

  • Zoro # G612319634


product price:  $596.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
52 in
Overall Width
36 in
Color
Green
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-GNX-PGC-4UNN
Zoro #
G612319634
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52 in
Overall Width
36 in
Caster Wheel Width
1 13/50 in
Overall Height
35 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Caster Mounting Height
5 9/100 in

Details

Item
Poly Truck Metal Base
Color
Green
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Cubic Foot Capacity
25.6 cu ft
Bushel Capacity
20 bu
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Container Material
LDPE Polyethylene
Number of Drain Holes
0
Caster Mounting Type
Plate
Frame Material
Galvanized Steel Base
Lid/Cover Type
No Lid/Cover
Mobility Option
Manual
Caster Frame Material
Coated Steel
Cube Truck Type
Standard
Container Legend
None
Caster Brake Type
No Brake Included
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Optional Lid
G20-BBX-CPN, G20-BBX-NCN, G20-EEX-VCN, G20-KKX-CPN, G20-KKX-NCN, G20-WWX-CPN, G20-WWX-NCN

Description

Poly Truck Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.