Poly Truck Metal Base, 52" L, Yellow

  • Mfr # G20-YLX-PGA-4UNN

  • Zoro # G412319582


product price:  $596.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
52 in
Overall Width
36 in
Color
Yellow
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-YLX-PGA-4UNN
Zoro #
G412319582
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52 in
Overall Width
36 in
Caster Wheel Width
1 13/50 in
Overall Height
35 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Caster Mounting Height
5 9/100 in

Details

Item
Poly Truck Metal Base
Color
Yellow
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Cubic Foot Capacity
25.6 cu ft
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Bushel Capacity
20 bu
Container Material
LDPE Polyethylene
Lid/Cover Type
No Lid/Cover
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Caster Frame Material
Coated Steel
Cube Truck Type
Standard
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Optional Lid
G20-BBX-CPN, G20-BBX-NCN, G20-KKX-CPN, G20-KKX-NCN, G20-WWX-CPN, G20-WWX-NCN, G20-YYX-VCN
Frame Material
Galvanized Steel Base
Container Legend
None
Caster Mounting Type
Plate
Caster Mounting Plate Bolt Hole Pattern
Corner Mount

Description

Poly Truck Metal Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.