PolyTruck, 34in, 201/2in, Black, 600lb
- Mfr # G06-BKX-EPA-3UNN
- Zoro # G801942100
product price:Â
$
360.99
/ea
Key Features
Overall Height
36 1/2 in
Overall Length
34 in
Overall Width
20 1/2 in
Color
Black
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G06-BKX-EPA-3UNN
- Zoro #
- G801942100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 1/2 in
- Overall Length
- 34 in
- Overall Width
- 20 1/2 in
- Caster Wheel Width
- 1 1/4 in
- Caster Width
- 1 1/4 in
- Overall LxWxH
- 34 in x 24 in x 36 1/2 in
- Caster Wheel Dia.
- 3 in
- Wire Rope Length
- 34 in
- Length
- 34 in
Description
Elevated Poly Truck, 6 Bushel, Cubic Foot Capacity 6.7 cu ft, Load Capacity 600 lb, Bushel Capacity 6 bu, Overall Length 34 in, Overall Height 36 1/2 in, Overall Width 20 1/2 in, Material Properties Heat Resistant to 135 degrees, Overall LxWxH 34 in x 24 in x 36 1/2 in, Color Black, Container Material Polyethylene; LDPE, Cube Truck Type Elevated, Standards FDA Compliant Resin, Optional Lid R06-BKX-LDN, Cubic Yard Capacity 0.248 cu yd, Mobility Option Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.