Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Hamper Bag, White

  • Mfr # G00-WWX-PHN

  • Zoro # G7414671


product price: $74.15
/ea

Key Features

Overall Height
30 in
Overall Length
16 in
Overall Width
15 in
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G00-WWX-PHK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G00-WWX-PHN
Zoro #
G7414671
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
16 in
Overall Width
15 in
Bag Length
16 in
Bag Width
15 in
Bag Height
30 in

Details

Item
Pool Hamper Bag, White
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G00-WWX-PHK
Product Type
Hamper Bag
Shape
Rectangle
Total Volume
7.47 cu ft
Legend
Pool Towels
Bag Volume
4.2 cu ft
Bag Color
White
Bag Style
Removable Bag
Includes Casters
No Casters
Weight Capacity
250 lb
Compatible with Manufacturer Model Number
G00-WWX-PHK
Number of Bags Included
1
Bag Material
Vinyl
Compatible Manufacturer Model Number
G00-WWX-PHK
Compatible Manufacturer Part Number
G00-WWX-PHK
Compatible with Manufacturer Model No.
G00-WWX-PHK
Compatible with Mfr. Model No.
G00-WWX-PHK
For Use with Mfr Model Number
G00-WWX-PHK
Compatible Pump Manufacturer Part Number
G00-WWX-PHK
Compatible Mfr. Model Number
G00-WWX-PHK

Description

Hamper Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.