PVC Cart Cover, 32 In. 2 Shelf, Blue Mesh

  • Mfr # G32-BBX-L2N

  • Zoro # G7367342


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Overall Length
32 in
Overall Width
32 in
Material
Mesh
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G32-BBX-L2N
Zoro #
G7367342
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
32 in
Overall Width
32 in

Details

Material
Mesh
Color
Blue
Item
PVC Cart Cover, 32" 2 Shelf, Blue Mesh
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G32-BBX-L2A-3ULN
Compatible Manufacturer Part Number
G32-BBX-L2A-3ULN
Compatible Number of Shelves
2

Description

PVC Cart Cover, 32 In. 2 Shelf, Blue Mesh, For Use With Grainger Item Number 20JK34, For Use With Mfr. Model Number G32-BBX-L2A-3ULN, Fits Brand Royal Basket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.