Zoro Homepage

PVC Hamper Bag, 24 Gallon, Blue Mesh

  • Mfr # G24-BBX-LMN

  • Zoro # G7336131


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29 3/4 in
Overall Length
14 in
Overall Width
14 in
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G24-BBX-LFA-3ULN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-BBX-LMN
Zoro #
G7336131
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 3/4 in
Overall Length
14 in
Overall Width
14 in
Bag Width
14 in
Bag Height
29 3/4 in
Bag Length
14 in

Details

Item
PVC Hamper Bag, 24 Gallon, Blue Mesh
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G24-BBX-LFA-3ULN
Includes
Mesh Liner
Product Type
Hamper Bag
Shape
Rectangle
Number of Bags Included
1
Bag Material
PVC
Bag Color
Blue
Bag Volume
6.5 cu ft
Compatible with Manufacturer Model Number
G24-BBX-LFA-3ULN
Bag Style
Removable Bag
Weight Capacity
150 lb
Caster Material
Polyurethane
Legend
All-Purpose
Total Volume
3.21 cu ft
Includes Casters
No Casters
Compatible Manufacturer Model Number
G24-BBX-LFA-3ULN
Compatible Manufacturer Part Number
G24-BBX-LFA-3ULN
Compatible with Manufacturer Model No.
G24-BBX-LFA-3ULN
Compatible with Mfr. Model No.
G24-BBX-LFA-3ULN
For Use with Mfr Model Number
G24-BBX-LFA-3ULN
Compatible Pump Manufacturer Part Number
G24-BBX-LFA-3ULN
Compatible Mfr. Model Number
G24-BBX-LFA-3ULN

Description

Hamper Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.