PVC Hinged Top Basket Truck

  • Mfr # G10-BBW-HPA-3UNN

  • Zoro # G012320087


product price:  $599.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 in
Overall Length
36 in
Overall Width
24 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-BBW-HPA-3UNN
Zoro #
G012320087
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Length
36 in
Overall Width
24 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
PVC Hinged Top Basket Truck
Cubic Yard Capacity
12.5 cu ft
Optional Lid
Lid included
Bushel Capacity
10 bu
Liner Style
Permanent
Mobility Option
Mobile
Cubic Foot Capacity
12.5 cu ft
Number of Compartments
1
Base Material
Wood
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Caster Frame Material
Steel
End Style
Closed
Caster Core Material
Plastic
Base Finish/Coating
Kiln Dried
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane Casters
Collapsible
No
Includes Frame Bumpers
Without Frame Bumpers
Truck Style
Standard
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Liner Color
Blue
Liner Material
Vinyl
Number of Drain Holes
0

Description

PVC Hinged Top Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.