PVC Hinged Top Basket Truck

  • Mfr # G12-KKW-HPA-3UNN

  • Zoro # G112320048


product price:  $613.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
35 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Black
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-KKW-HPA-3UNN
Zoro #
G112320048
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Black
Load Capacity
800 lb
Item
PVC Hinged Top Basket Truck
Cubic Yard Capacity
14.9 cu ft
Mobility Option
Mobile
Bushel Capacity
12 bu
Number of Compartments
1
Optional Lid
Lid included
Cubic Foot Capacity
14.9 cu ft
Liner Style
Permanent
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Base Material
Wood
Caster/Wheel Mounting Location
Corner
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Caster Mounting Type
Plate
Liner Color
Black
Caster Core Material
Plastic
Includes Frame Bumpers
Without Frame Bumpers
Caster Frame Material
Steel
Liner Material
Vinyl
Base Finish/Coating
Kiln Dried
Caster Wheel Type
Standard
Collapsible
No
Quiet Performance Features
Polyurethane Casters
End Style
Closed
Truck Style
Standard

Description

PVC Hinged Top Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.