PVC Hinged Top Basket Truck

  • Mfr # G14-BBW-HPA-3UNN

  • Zoro # G712320059


product price: $623.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Height
35 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-BBW-HPA-3UNN
Zoro #
G712320059
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
PVC Hinged Top Basket Truck
Bushel Capacity
14 bu
Number of Compartments
1
Liner Style
Permanent
Optional Lid
Lid included
Cubic Foot Capacity
17.8 cu ft
Mobility Option
Mobile
Cubic Yard Capacity
17.8 cu ft
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Base Material
Wood
Caster Mounting Type
Plate
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers
Collapsible
No
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Base Finish/Coating
Kiln Dried
Caster Core Material
Plastic
Truck Style
Standard
Quiet Performance Features
Polyurethane Casters
Liner Material
Vinyl
End Style
Closed
Liner Color
Blue
Caster Frame Material
Steel

Description

PVC Hinged Top Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.