PVC Hinged Top Basket Truck

  • Mfr # G18-BBW-HPA-3UNN

  • Zoro # G112319998


product price:  $639.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
42 in
Overall Width
30 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18-BBW-HPA-3UNN
Zoro #
G112319998
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
42 in
Overall Width
30 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
PVC Hinged Top Basket Truck
Optional Lid
Lid included
Bushel Capacity
18 bu
Mobility Option
Mobile
Number of Compartments
1
Cubic Foot Capacity
21.9 cu ft
Liner Style
Permanent
Cubic Yard Capacity
21.9 cu ft
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled
Base Material
Wood
End Style
Closed
Includes Frame Bumpers
Without Frame Bumpers
Liner Material
Vinyl
Caster Core Material
Plastic
Caster Frame Material
Steel
Collapsible
No
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Truck Style
Standard
Quiet Performance Features
Polyurethane Casters
Liner Color
Blue
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Base Finish/Coating
Kiln Dried

Description

PVC Hinged Top Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.